Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S3-B Turck Relays, Relay; Socket; Releco S3-B; MRC; 11
S3-B Turck Relays, Relay; Socket; Releco S3-B; MRC; 11
Description
Relay; Socket; Releco S3-B; MRC; 11
Specifications
Specifications
| Manufacturer Part Number |
R4460 |
| Manufacturer |
Turck |
| Family Series |
Turck Relays |
| Description |
Relay; Socket; Releco S3-B; MRC; 11 PinOctal Socket; Screw Terminals; R4460 |
| Number of Connections |
11 |
| Max Voltage |
300 V |
| Current Rating |
10 A |
| Touch Safe |
No |
| Mounting |
DIN Rail |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.21 lbs |