Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S3-M3
MS325 LINE BARRIER TYPE E
This item cannot be canceled or returned
Description
MS325 LINE BARRIER TYPE E
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Starters |
| Manufacturer Part Number |
S3-M3 |
| Description |
CIRCUIT BREAKER |
| Net Weight |
0.11 lbs |
| Gross Weight |
1.166 lbs |