Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S30-120-L0

Panduit Cable Ties

S30-120-L0

Panduit Cable Ties
StrongHold S30-120-L0 Cable Tie
MFG Item Number
S30-120-L0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Series
Item #
S30-120-L0
StrongHold S30-120-L0 Cable Tie

Series Information

Specifications

Specifications
Manufacturer Part Number S30-120-L0
Manufacturer Panduit
Family Series Panduit Cable Ties
Description StrongHold Cable Tie, 29.53L 750mm, Light-Heavy, Nylon, Weather Resistant, Black,Package 50
Length 29.53 "
Nominal Length 30 "
Thickness 0.07 "
Tensile Strength (lb) 120 lbs
Type General Purpose
Material Nylon
Color Black
Plenum Rated Yes
Approvals CE, cULus
Net Weight 1.066 lbs
Gross Weight 1.06 lbs