Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S300051

Carbone Ferraz Fuses

S300051

Carbone Ferraz Fuses
Fuse, 80A, 660VAC, Semi,
MFG Item Number
S300051
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
S300051
Fuse, 80A, 660VAC, Semi,

Series Information

Specifications

Specifications
Manufacturer Part Number S300051
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description Fuse, 80A, 660VAC, Semi, 6,6URD30TTF0080
Fuse Type Japanese
Current Rating 80 A
Net Weight 0.52 lbs
Gross Weight 0.52 lbs