Series Information
| Manufacturer Part Number | S300488 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Square Body High-Speed Fuse Protistor Size 70 aR 1250VAC IEC 1300VAC UL 200A With Striker Flush ends metric threads |
| Fuse Type | AC Protection |
| Current Rating | 200 A |
| AC Voltage | 1,300 VAC |
| Approvals | CCC, CSA, IEC, UL |
| Comments | High Speed Square Body |
| Net Weight | 0 lbs |
| Gross Weight | 0.747 lbs |