Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S301592

Carbone Ferraz Fuses

S301592

Carbone Ferraz Fuses
FUSE, 200A, 690VAC, SEMI, DIN100
MFG Item Number
S301592
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
S301592
FUSE, 200A, 690VAC, SEMI, DIN100

Series Information

Specifications

Specifications
Manufacturer Part Number S301592
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 200A, 690VAC, SEMI, DIN100
Fuse Type Semiconductor
Current Rating 200 A
Net Weight 0 lbs
Gross Weight 0 lbs