Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S3100W-GHS-KIT

Brady Printers

S3100W-GHS-KIT

Brady Printers
S3100-W_GHS SUPPLY KIT_BWS-GHS KIT
Item Number
S3100W-GHS-KIT
MFG Item Number
149579
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Printers, Series
Item #
S3100W-GHS-KIT
S3100-W_GHS SUPPLY KIT_BWS-GHS KIT

Series Information

Specifications

Specifications
Manufacturer Part Number 149579
Manufacturer Brady
Family Series Brady Printers
Description S3100 Printer with BWS SFID Software Suite
Max Label Width 4 "
Printing Speed 3 in/sec
Color Single
Memory 256 MB
Print Resolution 300 DPI
Print Technology Thermal Transfer
Net Weight 0 lbs
Gross Weight 0 lbs