Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Plugs & Receptacles
S31S70A
Altech Plugs & Receptacles
Plug, 2P-3W, 20A, 277V, IP44, Grey
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Plug, 2P-3W, 20A, 277V, IP44, Grey
Specifications
Specifications
| Manufacturer Part Number |
S31S70A |
| Manufacturer |
Altech |
| Family Series |
Altech Plugs & Receptacles |
| Description |
Plug, 2P-3W, 20A, 277V, IP44, Grey |
| Connection Type |
Plug |
| Connection Description |
Straight |
| Current Rating |
20 A |
| Voltage |
277 V |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Material |
Non-Metallic |
| Protection Rating |
IP44 |
| Terminal Type |
Screw |
| Color Code |
Gray |
| Approvals |
cULus |
| Net Weight |
0.24 lbs |
| Gross Weight |
0.24 lbs |
S31S70A
Altech Plugs & Receptacles