Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S322-G Ocal, a T & B Brand Electrical Box Covers, PVC CTD 2GNG SURF CVR GRAY
S322-G Ocal, a T & B Brand Electrical Box Covers, PVC CTD 2GNG SURF CVR GRAY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PVC CTD 2GNG SURF CVR GRAY
Specifications
Specifications
| Manufacturer Part Number |
S322-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Electrical Box Covers |
| Description |
PVC Double-Coated Two Gang Cover, Surface, for Flush General use Snap Switches with Square Handles, Gray |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
2 |
| Cover Type |
Surface Cover |
| Color |
Gray |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.1 lbs |
S322-G
Ocal, a T & B Brand Electrical Box Covers