Eaton's Crouse-Hinds series Electrical Box Covers, S Series
Description
Eaton Crouse-Hinds series S Series snap switch cover, Sheet steel, Surface mount, Two-gang, For flush general use snap switches with square handles or for round plug flush receptacles
Composition
Metallic
Material
Steel
Number of Gangs
2
Cover Type
Combination - Switch and Receptacle
Cover Design
Flat
Gasket Included
No
Net Weight
0.225 lbs
Gross Weight
0.23 lbs
Added to cart
S32212
Eaton's Crouse-Hinds series Electrical Box Covers, S Series