Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S322G-G Ocal, a T & B Brand Electrical Box Covers, PVC CTD CVR 2GNG 2TOGGLE SWITCH CVR
S322G-G Ocal, a T & B Brand Electrical Box Covers, PVC CTD CVR 2GNG 2TOGGLE SWITCH CVR
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PVC CTD CVR 2GNG 2TOGGLE SWITCH CVR
Specifications
Specifications
| Manufacturer Part Number |
S322G-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Electrical Box Covers |
| Description |
PVC Double-Coated Double Gang, Two Toggle Switch Cover, Iron, Gray |
| Composition |
Metallic |
| Material |
Iron |
| Number of Gangs |
2 |
| Cover Type |
Toggle Switch Cover |
| Color |
Gray |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
S322G-G
Ocal, a T & B Brand Electrical Box Covers