Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Konkore Fittings (SCI) Electrical Box Covers
S322KON
Konkore Fittings (SCI) Electrical Box Covers
FS/FD Box Cover, Double Gang, Steel,
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
FS/FD Box Cover, Double Gang, Steel,
Specifications
Specifications
| Manufacturer Part Number |
909662 |
| Manufacturer |
Konkore Fittings (SCI) |
| Family Series |
Konkore Fittings (SCI) Electrical Box Covers |
| Description |
FS/FD Box Cover, Double Gang, Steel, Unguarded Square Handle Switch |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
2 |
| Cover Type |
Switch - Toggle |
| Cover Design |
Flat |
| Color |
Gray |
| Gasket Included |
No |
| Net Weight |
3.71 lbs |
| Gross Weight |
3.71 lbs |
S322KON
Konkore Fittings (SCI) Electrical Box Covers