Series Information
| Manufacturer Part Number | SS-HMQ832-100-H1-56-20 |
|---|---|
| Manufacturer | Grove Gear |
| Family Series | Grove Gear Gearboxes |
| Description | Right Angle Worm Gearbox, 100:1 Ratio, 17.5 RPM, 3.25 Inch CD, (H) Hollow Output Shaft |
| Output Speed | 17.5 RPM |
| Gearbox Type | Worm |
| Ratio | 100:1 |
| Nominal Torque | 1,567 in-lbs |
| Output Shaft Type | Hollow Shaft |
| Input Type | C-Face Quilled |
| Center Distance | 3.25 " |
| Material | Stainless Steel |
| Motor Frame Size | NEMA 56C |
| Input Bore Size | 0.625 " |
| Comments | Catalog No SS-HMQ832-100-H1-56-20 |
| Net Weight | 77 lbs |
| Gross Weight | 77 lbs |