Series Information
| Manufacturer Part Number | 1440010 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Inductive Proximity |
| Description | Sensor |
| Shielding | Unshielded |
| Power Type | DC |
| Connection Type | Terminal Chamber |
| Output Type | NO/NC PNP |
| Number of Wires | 4 |
| Composition | Non-Metallic |
| Voltage | 10-55 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Sensing Type | Top |
| Weld Field Immune | No |
| Status Indicator | LED |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.2 A |
| Net Weight | 0 lbs |
| Gross Weight | 0.6 lbs |