Series Information
| Manufacturer Part Number | S331078 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Holder Modulostar Size 22x58 IEC 690VAC 690VDC 1-Pole IP20 With Microswitch |
| Fuse Type | IEC Ferrule Type |
| Net Weight | 0 lbs |
| Gross Weight | 0.481 lbs |