Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S38D11P02PX Eaton Transformers, 2KVA ENCAPS XFMR 1PH 380 - 120/240 115C
MFG Item Number
S38D11P02PX
S38D11P02PX Eaton Transformers, 2KVA ENCAPS XFMR 1PH 380 - 120/240 115C
MFG Item Number
S38D11P02PX
This item cannot be canceled or returned
Description
2KVA ENCAPS XFMR 1PH 380 - 120/240 115C
Specifications
Specifications
| Manufacturer Part Number |
S38D11P02PX |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, ep, single-phase, pv: 380v, taps: 2 at +2.5 fcan, 2 at -2.5 fcbn, sv: 120/240v, 115°c, 2 kva, al windings, frame: 68p, indoor-outdoor |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
2,000 VA |
| Primary Voltage |
380 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S38D11P02PX
Eaton Transformers