Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S38G15E05XCU Eaton Transformers, 5 KVA ENCAPS XFMR 1PH 380-115 115C RISE
MFG Item Number
S38G15E05XCU
S38G15E05XCU Eaton Transformers, 5 KVA ENCAPS XFMR 1PH 380-115 115C RISE
MFG Item Number
S38G15E05XCU
This item cannot be canceled or returned
Description
5 KVA ENCAPS XFMR 1PH 380-115 115C RISE
Specifications
Specifications
| Manufacturer Part Number |
S38G15E05XCU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EP, copper, NEMA 3R, 178, 50-60 Hz, single-phase, 380 V, 115 V, 2 at -5 FCBN, 115 °C rise, 5 KVA, indoor-outdoor, 558D |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
5,000 VA |
| Primary Voltage |
380 V |
| Secondary Voltage |
115 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S38G15E05XCU
Eaton Transformers