Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Electrical Box Covers
S3999-SP-L
Eaton Electrical Box Covers
Cover 1G W/15A 125V Inlet WetLoc Hor GY
MFG Item Number
S3999-SP-L
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Cover 1G W/15A 125V Inlet WetLoc Hor GY
Specifications
Specifications
| Manufacturer Part Number |
S3999-SP-L |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Box Covers |
| Description |
Eaton plastic cover, 15A, 125 Vac, Gray, Single-gang, Horizontal |
| Number of Gangs |
1 |
| Cover Type |
Receptacle |
| Color |
Gray |
| Approvals |
cULus |
| Net Weight |
0.31 lbs |
| Gross Weight |
0.325 lbs |
S3999-SP-L
Eaton Electrical Box Covers