Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S39D25S07 Eaton Transformers, 7.5 KVA ENCAPS 1PH 400-220 115C RISE
MFG Item Number
S39D25S07
S39D25S07 Eaton Transformers, 7.5 KVA ENCAPS 1PH 400-220 115C RISE
MFG Item Number
S39D25S07
This item cannot be canceled or returned
Description
7.5 KVA ENCAPS 1PH 400-220 115C RISE
Specifications
Specifications
| Manufacturer Part Number |
S39D25S07 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, 7.5 KVA ENCAPS 1PH 400-220 115C RISE |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
7,500 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S39D25S07
Eaton Transformers