Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S39N12S10XSS Eaton Transformers, 10KVA ENCAPS XFMR 1PH 400-120 115C
MFG Item Number
S39N12S10XSS
S39N12S10XSS Eaton Transformers, 10KVA ENCAPS XFMR 1PH 400-120 115C
MFG Item Number
S39N12S10XSS
This item cannot be canceled or returned
Description
10KVA ENCAPS XFMR 1PH 400-120 115C
Specifications
Specifications
| Manufacturer Part Number |
S39N12S10XSS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 180, 50-60 Hz, single-phase, 400 V, 120 V, NONE, 115 °C rise, 10 KVA, indoor-outdoor |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
10,000 VA |
| Primary Voltage |
400 V |
| Secondary Voltage |
120 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S39N12S10XSS
Eaton Transformers