S3G500-AD59-01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S3G500-AD59-01 ebm-papst, Inc. Fans, Fan 380-480VAC 3PH
MFG Item Number
S3G500-AD59-01

S3G500-AD59-01 ebm-papst, Inc. Fans, Fan 380-480VAC 3PH

MFG Item Number
S3G500-AD59-01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fans, Series
Item #
S3G500-AD59-01
Fan 380-480VAC 3PH

Series Information

Specifications

Specifications
Manufacturer Part Number S3G500-AD59-01
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Power Consumption 250 W
Fan Speed 970 RPM
Net Weight 0 lbs
Gross Weight 0 lbs