S3KF-3ES2A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S3KF-3ES2A

Autonics Switches, S3KF Series

S3KF-3ES2A

Autonics Switches, S3KF Series
Key Selector, Flush, __30, 3
MFG Item Number
S3KF-3ES2A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, S3KF Series
Item #
S3KF-3ES2A
Key Selector, Flush, __30, 3

S3KF Series Information

  • Selector Switch
  • Non‑Illuminated
  • IP Rating: IP52
  • Operator Type: Key
  • Terminal Type: Fingersafe Screw
Non‑illuminated selector switches for easy mechanical operation in industrial or commercial settings. Ideal for well‑lit areas. Compact for ease of installation.

Specifications

Specifications
Manufacturer Part Number S3KF-3ES2A
Manufacturer Autonics
Product Series S3KF
Family Series Autonics Switches, S3KF Series
Description Key Selector, Flush, __30, 3 Positions Spring Return, Two way key removal : Center, Gray, 2
Illuminated No
Number of Positions 3
Mounting 30 mm
Selector Function Momentary 2-Way Return-to-Center
Operator Type Key
Contacts 2NO
Max Voltage 250 VAC
Current Rating 10 A
Operator Color Metallic
Bezel Plastic Round
Terminal Type Fingersafe Screw
Approvals CE, cULus
Protection Rating IP52
Net Weight 0 lbs
Gross Weight 0 lbs