S3PF-P1B2A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S3PF-P1B2A

Autonics Switches, S3PF Series

S3PF-P1B2A

Autonics Switches, S3PF Series
Non-Illuminated Push Button (Flush),
MFG Item Number
S3PF-P1B2A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, S3PF Series
Item #
S3PF-P1B2A
Non-Illuminated Push Button (Flush),

S3PF Series Information

  • Switch
  • Pushbutton
  • Illuminated or Non‑Illuminated
  • Red, Green, Yellow, Blue, or White
  • Current Rating: IP52
Pushbutton with a current of 10 Amps. Available in a variety of colors for different functions and indications. Can come with or without LED illumination.

Specifications

Specifications
Manufacturer Part Number S3PF-P1B2A
Manufacturer Autonics
Product Series S3PF
Family Series Autonics Switches, S3PF Series
Description Non-Illuminated Push Button (Flush), __30, Blue, 2 Normal Open, 110VAC/10A,220VAC/5A
Illuminated No
Operation Momentary
Mounting 30 mm
Operator Size (mm) 36 mm
Contacts 2NO
Max Voltage 250 VAC
Current Rating 10 A
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Blue
Terminal Type Fingersafe Screw
Protection Rating IP52
Net Weight 0 lbs
Gross Weight 0 lbs