Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Switches, S3PF Series
S3PF-P3GAL
Autonics Switches, S3PF Series
Illuminated Push Button (Flush),
MFG Item Number
S3PF-P3GAL
This item cannot be canceled or returned
Description
Illuminated Push Button (Flush),
Switch Pushbutton Illuminated or Non‑Illuminated Red, Green, Yellow, Blue, or White Current Rating: IP52 Pushbutton with a current of 10 Amps. Available in a variety of colors for different functions and indications. Can come with or without LED illumination.
Specifications
Specifications
Manufacturer Part Number
S3PF-P3GAL
Manufacturer
Autonics
Product Series
S3PF
Family Series
Autonics Switches, S3PF Series
Description
Illuminated Push Button (Flush), __30, Green, Normal Open, LED 100-220VAC
Illuminated
Yes
Operation
Momentary
Mounting
25 mm
Operator Size (mm)
36 mm
Contacts
1NO
Max Voltage
250 VAC
Current Rating
10 A
Lamp Type
LED
Nominal Lamp Voltage
120 VAC, 208 VAC
Lens/Button Shape
Round Flush
Operator Color
Green
Terminal Type
Fingersafe Screw
Protection Rating
IP52
Net Weight
0 lbs
Gross Weight
0 lbs
S3PF-P3GAL
Autonics Switches, S3PF Series