S3PF-P3GBL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S3PF-P3GBL

Autonics Switches, S3PF Series

S3PF-P3GBL

Autonics Switches, S3PF Series
Illuminated Push Button (Flush),
MFG Item Number
S3PF-P3GBL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, S3PF Series
Item #
S3PF-P3GBL
Illuminated Push Button (Flush),

S3PF Series Information

  • Switch
  • Pushbutton
  • Illuminated or Non‑Illuminated
  • Red, Green, Yellow, Blue, or White
  • Current Rating: IP52
Pushbutton with a current of 10 Amps. Available in a variety of colors for different functions and indications. Can come with or without LED illumination.

Specifications

Specifications
Manufacturer Part Number S3PF-P3GBL
Manufacturer Autonics
Product Series S3PF
Family Series Autonics Switches, S3PF Series
Description Illuminated Push Button (Flush), __30, Green, Normal Close, LED 100-220VAC
Illuminated Yes
Operation Momentary
Mounting 25 mm
Operator Size (mm) 36 mm
Contacts 1NC
Max Voltage 250 VAC
Current Rating 10 A
Lamp Type LED
Nominal Lamp Voltage 120 VAC, 208 VAC
Lens/Button Shape Round Flush
Operator Color Green
Terminal Type Fingersafe Screw
Protection Rating IP52
Net Weight 0 lbs
Gross Weight 0 lbs