S3PR-P1B2A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S3PR-P1B2A

Autonics Switches, S3PR Series

S3PR-P1B2A

Autonics Switches, S3PR Series
Non-Illuminated Push Button
MFG Item Number
S3PR-P1B2A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, S3PR Series
Item #
S3PR-P1B2A
Non-Illuminated Push Button

S3PR Series Information

  • Pushbutton Switch
  • Non‑Illuminated
  • Non‑Flush
  • IP Rating: IP52
  • Max Voltage: 250 VAC
Pushbutton switches ideal for industrial and commercial settings. Available in a variety of colors for easy identification in different areas. Round in shape with a black base.

Specifications

Specifications
Manufacturer Part Number S3PR-P1B2A
Manufacturer Autonics
Product Series S3PR
Family Series Autonics Switches, S3PR Series
Description Non-Illuminated Push Button (Non-Flush), __30, Blue, 2 Normal Open, 110VAC/10A,220VAC/5A
Illuminated No
Operation Momentary
Mounting 30 mm
Operator Size (mm) 34 mm
Contacts 2NO
Max Voltage 250 VAC
Current Rating 10 A
Bezel Plastic Round
Lens/Button Shape Round Extended
Operator Color Blue
Terminal Type Fingersafe Screw
Protection Rating IP52
Net Weight 0 lbs
Gross Weight 0 lbs