Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Switches, S3SF Series
S3SF-S4WA
Autonics Switches, S3SF Series
Seletor Switches _y30, 2 Positions,
MFG Item Number
S3SF-S4WA
This item cannot be canceled or returned
Description
Seletor Switches _y30, 2 Positions,
Selector Switch Illuminated or Non‑Illuminated No. of Positions: 2 Available in 1, 2 Contacts IP Rating: IP52 Selector switches available in illuminated or non‑illuminated. Available in multiple colors. Functional in both industrial and commercial settings. Has a current of 10 Amps.
Specifications
Specifications
Manufacturer Part Number
S3SF-S4WA
Manufacturer
Autonics
Product Series
S3SF
Family Series
Autonics Switches, S3SF Series
Description
Seletor Switches _y30, 2 Positions, Fixed Position, Lever, WHITE, 1 Normal Open, 110VAC/10A, 220VAC/5A
Illuminated
No
Number of Positions
2
Mounting
30 mm
Selector Function
Maintained
Operator Type
Knob
Contacts
1NO
Max Voltage
250 VAC
Current Rating
10 A
Operator Color
White
Bezel
Plastic Round
Terminal Type
Fingersafe Screw
Approvals
CE, cULus
Protection Rating
IP52
Net Weight
0 lbs
Gross Weight
0 lbs
S3SF-S4WA
Autonics Switches, S3SF Series