S3SF-S5RAB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S3SF-S5RAB

Autonics Switches, S3SF Series

S3SF-S5RAB

Autonics Switches, S3SF Series
Seletor Switches _y30, 3 Positions,
MFG Item Number
S3SF-S5RAB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, S3SF Series
Item #
S3SF-S5RAB
Seletor Switches _y30, 3 Positions,

S3SF Series Information

  • Selector Switch
  • Illuminated or Non‑Illuminated
  • No. of Positions: 2
  • Available in 1, 2 Contacts
  • IP Rating: IP52
Selector switches available in illuminated or non‑illuminated. Available in multiple colors. Functional in both industrial and commercial settings. Has a current of 10 Amps.

Specifications

Specifications
Manufacturer Part Number S3SF-S5RAB
Manufacturer Autonics
Product Series S3SF
Family Series Autonics Switches, S3SF Series
Description Seletor Switches _y30, 3 Positions, Auto Spring Return, Knob, RED, 1Normal Open, 1Normal Close,
Illuminated No
Number of Positions 3
Mounting 30 mm
Selector Function Momentary 2-Way Return-to-Center
Operator Type Knob
Contacts 1NO, 1NC
Max Voltage 250 VAC
Current Rating 10 A
Operator Color Red
Bezel Plastic Round
Terminal Type Fingersafe Screw
Approvals CE, cULus
Protection Rating IP52
Net Weight 0 lbs
Gross Weight 0 lbs