S3Z-PR-5-B01-PD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S3Z-PR-5-B01-PD

IDEC Photoelectric Sensors

S3Z-PR-5-B01-PD

IDEC Photoelectric Sensors
95B010111 Sensor Miniature
MFG Item Number
S3Z-PR-5-B01-PD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
S3Z-PR-5-B01-PD
95B010111 Sensor Miniature

Series Information

Specifications

Specifications
Manufacturer Part Number S3Z-PR-5-B01-PD
Manufacturer IDEC
Family Series IDEC Photoelectric Sensors
Description 95B010111 Sensor Miniature
Power Type DC
Beam Type Red LED
Max Range 13.1 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type M8 Connector
Operating Mode Dark On
Output Type PNP
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67
Frequency 500 Hz
Polarization Filter No
Sense Transparent Media No
Approvals CE, cULus
Net Weight 0.01 lbs
Gross Weight 0.01 lbs