Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S401M-C16 ABB Circuit Breakers, SMISSLINE 16A C CURVE BKR
MFG Item Number
S401M-C16
S401M-C16 ABB Circuit Breakers, SMISSLINE 16A C CURVE BKR
MFG Item Number
S401M-C16
This item cannot be canceled or returned
Description
SMISSLINE 16A C CURVE BKR
Specifications
Specifications
| Manufacturer Part Number |
S401M-C16 |
| Manufacturer |
ABB |
| Family Series |
ABB Circuit Breakers |
| Description |
SMISSLINE 16A C CURVE BKR |
| Poles |
1 |
| Current Rating |
16 A |
| Max Voltage |
400 VAC |
| Trip Curve |
C |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| Terminal Type |
Screw |
| Net Weight |
0.29 lbs |
| Gross Weight |
3.35 lbs |
S401M-C16
ABB Circuit Breakers