Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S401M-C16NP
MFG Item Number
S401M-C16NP
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
S401M-C16NP |
| Manufacturer |
ABB |
| Family Series |
ABB Circuit Breakers |
| Description |
Circuit Breaker |
| Poles |
2 |
| Current Rating |
16 A |
| Max Voltage |
400 VAC |
| Trip Curve |
C |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| Terminal Type |
Screw |
| Net Weight |
1 lb |
| Gross Weight |
0.635 lbs |
S401M-C16NP
ABB Circuit Breakers