S402M-UCZ6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S402M-UCZ6 ABB Circuit Breakers, SmissLN Circuit Breaker IEC 2P 6A Z

MFG Item Number
S402M-UCZ6

S402M-UCZ6 ABB Circuit Breakers, SmissLN Circuit Breaker IEC 2P 6A Z

MFG Item Number
S402M-UCZ6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
S402M-UCZ6
SmissLN Circuit Breaker IEC 2P 6A Z

Series Information

Specifications

Specifications
Manufacturer Part Number S402M-UCZ6
Manufacturer ABB
Family Series ABB Circuit Breakers
Description SmissLN Circuit Breaker IEC 2P 6A Z Curve
Poles 2
Current Rating 6 A
Max Voltage 400 VAC
Trip Curve Z
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Net Weight 1 lb
Gross Weight 1 lb