EP Series Information
| Manufacturer Part Number | S40N14S05CE |
|---|---|
| Manufacturer | Eaton |
| Product Series | EP |
| Family Series | Eaton Transformers, EP Series |
| Description | Eaton, general purpose encapsulated transformer, ep, single-phase, pv: 190/200/208/220 x 380/400/416/440v, taps: none, sv: 110/220v, 115°c, 5 kva, al windings, frame: 178, indoor-outdoor. |
| Phase | 1 |
| Type | Distribution |
| VA Rating | 5,000 VA |
| Primary Voltage | 190 V, 200 V, 208 V, 220 V, 380 V, 400 V, 416 V, 440 V |
| Secondary Voltage | 110 V, 220 V |
| Enclosed | Yes |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Not Available |
| NEMA Rating | NEMA 3R |
| Insulation Class | Class H |
| Temperature Rise (F) | 239 °F |
| Approvals | CSA, UL |
| Net Weight | 140 lbs |
| Gross Weight | 136 lbs |