Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S40N14S07N Eaton Transformers, 7.5KVA Export MT PRIM 110/220V 50/60Hz
MFG Item Number
S40N14S07N
S40N14S07N Eaton Transformers, 7.5KVA Export MT PRIM 110/220V 50/60Hz
MFG Item Number
S40N14S07N
This item cannot be canceled or returned
Description
7.5KVA Export MT PRIM 110/220V 50/60Hz
Specifications
Specifications
| Manufacturer Part Number |
S40N14S07N |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, ep, single-phase, pv: 190/200/208/220 x 380/400/416/440v, taps: none, sv: 110/220v, 115°c, 7.5 kva, al windings, frame: 179, indoor-outdoor. |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
7,500 VA |
| Primary Voltage |
190 V, 200 V, 208 V, 220 V, 380 V, 400 V, 416 V, 440 V |
| Secondary Voltage |
110 V, 220 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
193 lbs |
S40N14S07N
Eaton Transformers