Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles
S41-SP
Eaton Plugs & Receptacles
Plug Ang Univ 30/50A 125V 2P3W Vinyl BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Plug Ang Univ 30/50A 125V 2P3W Vinyl BK
Specifications
Specifications
| Manufacturer Part Number |
S41-SP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton Arrow Hart heavy-duty universal nema power plug, 10-6 AWG, 30A/50A, Commercial, range amp; dryer, 125V, Back wire, Black, Brass, PVC, 5-30P, 5-50P, Screw, 1.10quot;, Vinyl, Retail Box |
| Current Rating |
50 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Connection Type |
Plug |
| NEMA Configuration |
5-30P, 5-50P |
| Color |
Silver |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S41-SP
Eaton Plugs & Receptacles