Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Plugs & Receptacles
S41S25A
Altech Plugs & Receptacles
Plug, 3P-4W, 20A, 250V, IP67, Blue
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Plug, 3P-4W, 20A, 250V, IP67, Blue
Specifications
Specifications
| Manufacturer Part Number |
S41S25A |
| Manufacturer |
Altech |
| Family Series |
Altech Plugs & Receptacles |
| Description |
Plug, 3P-4W, 20A, 250V, IP67, Blue |
| Connection Type |
Plug |
| Connection Description |
Straight |
| Current Rating |
20 A |
| Voltage |
250 V |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Material |
Non-Metallic |
| Protection Rating |
IP67 |
| Terminal Type |
Screw |
| Color Code |
Blue |
| Approvals |
cULus |
| Net Weight |
0.34 lbs |
| Gross Weight |
0.34 lbs |
S41S25A
Altech Plugs & Receptacles