Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S42N11S16N Eaton Transformers, 1.5 KVA Type EP XFMR 1PH 2400V-120/240V
MFG Item Number
S42N11S16N
S42N11S16N Eaton Transformers, 1.5 KVA Type EP XFMR 1PH 2400V-120/240V
MFG Item Number
S42N11S16N
This item cannot be canceled or returned
Description
1.5 KVA Type EP XFMR 1PH 2400V-120/240V
Specifications
Specifications
| Manufacturer Part Number |
S42N11S16N |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
General-Purpose Encapsulated TX, EP, Single-phase, PV: 2400V, Taps: None, SV: 120/240V, 115°C, 1.5 kVA, Al windings, Frame: 68, Indoor-Outdoor |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
1,500 VA |
| Primary Voltage |
2,400 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
40 lbs |
S42N11S16N
Eaton Transformers