Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S43N14S10X Eaton Transformers, 10 KVA ENCAPS XFMR 1PH 416-110/220
MFG Item Number
S43N14S10X
S43N14S10X Eaton Transformers, 10 KVA ENCAPS XFMR 1PH 416-110/220
MFG Item Number
S43N14S10X
This item cannot be canceled or returned
Description
10 KVA ENCAPS XFMR 1PH 416-110/220
Specifications
Specifications
| Manufacturer Part Number |
S43N14S10X |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, 10 kva encaps xfmr 1ph 416-110/220 115c rise |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
10,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S43N14S10X
Eaton Transformers