Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S4418 Wiegmann Wireway, N1 SCR CVR WIREWAY 4X4X18 CRBN STL -GRY

MFG Item Number
S4418

S4418 Wiegmann Wireway, N1 SCR CVR WIREWAY 4X4X18 CRBN STL -GRY

MFG Item Number
S4418
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
S4418
N1 SCR CVR WIREWAY 4X4X18 CRBN STL -GRY

Series Information

Specifications

Specifications
Manufacturer Part Number S4418
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Screw-Cover Wireway 4X4X18 Carbon Steel - Gray
Latching Mechanism Screw Cover
Composition Steel
Style Straight Section
Nominal Length 18 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 0 lbs
Gross Weight 4.5 lbs