Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S4496 Wiegmann Wireway, WW, SC, W/KO, 4in. X 4in. X 96in.

MFG Item Number
S4496

S4496 Wiegmann Wireway, WW, SC, W/KO, 4in. X 4in. X 96in.

MFG Item Number
S4496
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
S4496
WW, SC, W/KO, 4in. X 4in. X 96in.

Series Information

Specifications

Specifications
Manufacturer Part Number S4496
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description WW, SC, W/KO, 4in. X 4in. X 96in.
Latching Mechanism Screw Cover
Composition Steel
Style Straight Section
Nominal Length 96 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs