Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S44M14S25 Eaton Transformers, 25KVA ENCAPS TX 1PH 440-110/220 115C
MFG Item Number
S44M14S25
S44M14S25 Eaton Transformers, 25KVA ENCAPS TX 1PH 440-110/220 115C
MFG Item Number
S44M14S25
This item cannot be canceled or returned
Description
25KVA ENCAPS TX 1PH 440-110/220 115C
Specifications
Specifications
| Manufacturer Part Number |
S44M14S25 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 182, 60 Hz, single-phase, 440 V, 110/220 V, 2 at +2.5 FCAN, 4 at -2.5 FCBN, 115 °C rise, 25 KVA, indoor-outdoor, 83G |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
25,000 VA |
| Primary Voltage |
440 V |
| Secondary Voltage |
110 V, 220 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S44M14S25
Eaton Transformers