Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
S48D11S05CUS6 Eaton Transformers, 5KVA ENCAPS XFMR 1PH 480-120/240 115C
MFG Item Number
S48D11S05CUS6
S48D11S05CUS6 Eaton Transformers, 5KVA ENCAPS XFMR 1PH 480-120/240 115C
MFG Item Number
S48D11S05CUS6
This item cannot be canceled or returned
Description
5KVA ENCAPS XFMR 1PH 480-120/240 115C
Specifications
Specifications
Manufacturer Part Number
S48D11S05CUS6
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Eaton, general purpose encapsulated transformer, ep single-phase 480v 2 at +2.5 fcan 2 at -2.5 fcbn 120/240v 115°c 5 kva copper windings 177 16a indoor-outdoor 60 hz.
Phase
1
Type
General Purpose
VA Rating
5,000 VA
Primary Voltage
480 V
Secondary Voltage
120 V, 240 V
Enclosed
Yes
Net Weight
0 lbs
Gross Weight
0 lbs
S48D11S05CUS6
Eaton Transformers