Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S48D11S05CUS6TR Eaton Transformers, 5KVA ENCAPS XFMR 1PH 480-120/240 115C
MFG Item Number
S48D11S05CUS6TR
S48D11S05CUS6TR Eaton Transformers, 5KVA ENCAPS XFMR 1PH 480-120/240 115C
MFG Item Number
S48D11S05CUS6TR
This item cannot be canceled or returned
Description
5KVA ENCAPS XFMR 1PH 480-120/240 115C
Specifications
Specifications
| Manufacturer Part Number |
S48D11S05CUS6TR |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, ep single-phase 480v 2 at +2.5 fcan 2 at -2.5 fcbn 120/240v 115°c 5 kva copper windings 177 16a indoor-outdoor 60 hz |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
5,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S48D11S05CUS6TR
Eaton Transformers