Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S48D11S10CUS64X
Eaton Cutler Hammer S48D11S10CUS64X
Item Number
S48D11S10CUS64X
MFG Item Number
EATON-S48D11S10CUS64X
This item cannot be canceled or returned
Description
Eaton Cutler Hammer S48D11S10CUS64X
Specifications
Specifications
| Manufacturer Part Number |
EATON-S48D11S10CUS64X |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
S48D11S10CUS64X, 10 KVA ENCAPS XFMR 1PH 480-120/240 316SS NEMA 4X Copper 115C |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
10,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S48D11S10CUS64X
Eaton Transformers