S48D11S10CUSS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S48D11S10CUSS Eaton Transformers, EP Series, 10KVA ENCAPS TX 1PH 480-120/240 115C
MFG Item Number
S48D11S10CUSS

S48D11S10CUSS Eaton Transformers, EP Series, 10KVA ENCAPS TX 1PH 480-120/240 115C

MFG Item Number
S48D11S10CUSS
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, EP Series
Item #
S48D11S10CUSS
10KVA ENCAPS TX 1PH 480-120/240 115C

EP Series Information

  • Single Phase Encapsulated
  • Indoor/Outdoor Weathershield
  • General Purpose

Specifications

Specifications
Manufacturer Part Number S48D11S10CUSS
Manufacturer Eaton
Product Series EP
Family Series Eaton Transformers, EP Series
Description Eaton General purpose encapsulated transformer, EP, copper, NEMA 3R, 179, 60 Hz, single-phase, 480 V, 120/240 V, 2 at +2.5 FCAN, 2 at -2.5 FCBN, 115 °C rise, 10 KVA, indoor-outdoor, 16A
Phase 1
Type Distribution
VA Rating 10,000 VA
Primary Voltage 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
NEMA Rating NEMA 3R
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 210 lbs
Gross Weight 210 lbs