Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S48G11B16PSS Eaton Transformers, 1.5KVA ENCAPS XFMR 1PH 480 - 120/240 80C
MFG Item Number
S48G11B16PSS
S48G11B16PSS Eaton Transformers, 1.5KVA ENCAPS XFMR 1PH 480 - 120/240 80C
MFG Item Number
S48G11B16PSS
This item cannot be canceled or returned
Description
1.5KVA ENCAPS XFMR 1PH 480 - 120/240 80C
Specifications
Specifications
| Manufacturer Part Number |
S48G11B16PSS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 68P, 60 Hz, single-phase, 480 V, 120/240 V, 2 at -5 FCBN, 80 °C rise, 1.5 KVA, indoor-outdoor, 2D |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
1,500 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S48G11B16PSS
Eaton Transformers