Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S48G11S05CU Eaton Transformers, 5KVA ENCAPS XFMR 1PH 480-120/240 115C
MFG Item Number
S48G11S05CU
S48G11S05CU Eaton Transformers, 5KVA ENCAPS XFMR 1PH 480-120/240 115C
MFG Item Number
S48G11S05CU
This item cannot be canceled or returned
Description
5KVA ENCAPS XFMR 1PH 480-120/240 115C
Specifications
Specifications
| Manufacturer Part Number |
S48G11S05CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EP, copper, NEMA 3R, 177, 60 Hz, single-phase, 480 V, 120/240 V, 2 at -5 FCBN, 115 °C rise, 5 KVA, indoor-outdoor, 2D |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
5,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S48G11S05CU
Eaton Transformers