Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S48G11S10N Eaton Transformers, EP Series, 10KVA Type EP XFMR 1PH 480V-120/240V
MFG Item Number
S48G11S10N
S48G11S10N Eaton Transformers, EP Series, 10KVA Type EP XFMR 1PH 480V-120/240V
MFG Item Number
S48G11S10N
This item cannot be canceled or returned
Description
10KVA Type EP XFMR 1PH 480V-120/240V
- Single Phase Encapsulated
- Indoor/Outdoor Weathershield
- General Purpose
Specifications
Specifications
| Manufacturer Part Number |
S48G11S10N |
| Manufacturer |
Eaton |
| Product Series |
EP |
| Family Series |
Eaton Transformers, EP Series |
| Description |
Eaton General purpose encapsulated transformer, 1200A, top, pole assembly, QA and CBC, 480V |
| Phase |
1 |
| Type |
Distribution |
| VA Rating |
10,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| Primary Fuseholder |
Not Available |
| Secondary Fuseholder |
Not Available |
| NEMA Rating |
NEMA 3R |
| Insulation Class |
Class H |
| Temperature Rise (F) |
239 °F |
| Approvals |
CSA, UL |
| Net Weight |
193 lbs |
| Gross Weight |
193 lbs |
S48G11S10N
Eaton Transformers, EP Series