Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S48G11S25SS Eaton Transformers, 25kVA Type EP XFMR 1PH 480V-120/240V SS
MFG Item Number
S48G11S25SS
S48G11S25SS Eaton Transformers, 25kVA Type EP XFMR 1PH 480V-120/240V SS
MFG Item Number
S48G11S25SS
This item cannot be canceled or returned
Description
25kVA Type EP XFMR 1PH 480V-120/240V SS
Specifications
Specifications
| Manufacturer Part Number |
S48G11S25SS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, ep, single-phase, pv: 480v, taps: 2 at -5 fcbn, sv: 120/240v, 115°c, 25 kva, al windings, frame: 182, indoor-outdoor. |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
25,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
324 lbs |
S48G11S25SS
Eaton Transformers