Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S48M11S25SSCU Eaton Transformers, EP Series, 25KVA ENCAP 480V-120/240V CU/SS WALL MT
MFG Item Number
S48M11S25SSCU
S48M11S25SSCU Eaton Transformers, EP Series, 25KVA ENCAP 480V-120/240V CU/SS WALL MT
MFG Item Number
S48M11S25SSCU
This item cannot be canceled or returned
Description
25KVA ENCAP 480V-120/240V CU/SS WALL MT
- Single Phase Encapsulated
- Indoor/Outdoor Weathershield
- General Purpose
Specifications
Specifications
| Manufacturer Part Number |
S48M11S25SSCU |
| Manufacturer |
Eaton |
| Product Series |
EP |
| Family Series |
Eaton Transformers, EP Series |
| Description |
General-Purpose Encapsulated Transformer, EP, Single-phase, PV: 480V, Taps: 2 at +2.5 FCAN, 4 at -2.5 FCBN, SV: 120/240V, 115°C, 25 kVA, Cu windings, Frame: 182 Wall-mounted, Indoor-Outdoor |
| Phase |
1 |
| Type |
Distribution |
| VA Rating |
25,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| Primary Fuseholder |
Not Available |
| Secondary Fuseholder |
Not Available |
| NEMA Rating |
NEMA 3R |
| Insulation Class |
Class H |
| Temperature Rise (F) |
239 °F |
| Approvals |
CSA, UL |
| Net Weight |
415 lbs |
| Gross Weight |
442 lbs |
S48M11S25SSCU
Eaton Transformers, EP Series